Deep groove ball bearing Timken 6303-Z-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm

6303

See technical information

References

Timken:6303-Z-C3
Rubix:106A1922
Manufacturer :100270052
EAN:0053893724898
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : TIMKEN 6303-Z-C3 BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)51,9938x51,9938x18,9992 mm
Package weight110,2 g
Inner diameter17 mm
Outer diameter47 mm
Width14 mm
Sealingone metal shield
Bearing Clearancec3
Series6303
Materialsteel
Basic static load, radial - C0r6600 N
Basic dynamic load, radial - Cr13600 N
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories