Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 130,3 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 7650 N |
Basic dynamic load, radial - Cr | 11700 N |
Usually arrives within 14 working days