Deep groove ball bearing SNR 6311, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6311
See technical informationReferences
SNR:6311
Rubix:103A8166
EAN:3413520150747



Product details : SNR 6311 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1351 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 7200 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 44700 N |
| Basic dynamic load, radial - Cr | 70700 N |
| Weight | 1.38 kg |
Show UNSPSC/ECL@SS
£ 44.21 excl. VAT
/ Each
£ 53.05 incl. VAT
- Usually arrives within 14 working days
