SNR - Deep Groove Ball Bearing - 6313.ZC3
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 6400 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 59800 N |
Basic dynamic load, radial - Cr | 92400 N |
Weight | 2.08 kg |
Usually arrives within 14 working days