SNR - Specific ball bearings - 6304.HT200
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | C4 |
Series | 6300 |
Cage | Steel |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 15800 N |
Weight | 0.147 kg |
Usually arrives within 14 working days