NTN - Deep Groove Ball Bearing - 6222ZZ/5K
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 200x200x38 mm |
---|---|
Logistic Weight | 4510 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 160000 N |
Weight | 4.36 kg |
Usually arrives within 14 working days