Deep groove ball bearing NTN 6002LLUC3/5K, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm

NTN - Deep Groove Ball Bearing - 6002LLUC3/5K

See technical informationSee documents

References

NTN:6002LLUC3/5K
Rubix:204A8830
EAN:4547359543964
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter32 mm
Width9 mm
See all Specifications

Documents

Product details : NTN 6002LLUC3/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x32x9 mm
Logistic Weight30 g
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r2840 N
Basic dynamic load, radial - Cr6200 N
Weight0.261 kg
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories