SNR - Deep Groove Ball Bearing - 6319.ZZC3
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 4900 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 152000 N |
Weight | 5.82 kg |
Usually arrives within 14 working days