Deep groove ball bearing Timken 6021-ZZ, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm

6021

See technical information
References
Timken:6021-ZZ
Rubix:133A9071
Manufacturer :100269626
EAN:0053893722351
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
See all Specifications

Product details : TIMKEN 6021-ZZ BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)162,052x162,052x31,75 mm
Package weight1658,3 g
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6021
Materialsteel
Basic static load, radial - C0r61200 N
Basic dynamic load, radial - Cr69200 N
Show UNSPSC/ECL@SS
£ 128.79 excl. VAT
/ Each
£ 154.55 incl. VAT
  • Usually arrives within 14 working days