Deep groove ball bearing SNR 6219C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6219C3
Rubix:204A9920
EAN:3413520138899



Documents
Product details : SNR 6219C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 2548 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 6200 rpm |
| Basic static load, radial - C0r | 81900 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Weight | 2.65 kg |
Show UNSPSC/ECL@SS
£ 73.87 excl. VAT
/ Each
£ 88.64 incl. VAT
- Delivery usually within ( 3 ) days
