Deep groove ball bearing Timken 6205-ZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

6205

See technical information

References

Timken:6205-ZZ
Rubix:131A9509
Manufacturer :100416927
EAN:0087796293175
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : TIMKEN 6205-ZZ BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)55,9816x55,9816x22,987 mm
Package weight138,8 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6205
Materialsteel
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr14000 N
£ 43.20 excl. VAT
/ 10 pieces
£ 51.84 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories