Deep groove ball bearing NTN 6905LLU/5K, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6905LLU/5K
See technical informationSee documentsReferences
NTN:6905LLU/5K
Rubix:205A0872
EAN:4547359006698



Documents
Product details : NTN 6905LLU/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x9 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 4550 N |
| Basic dynamic load, radial - Cr | 7800 N |
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
- Delivery usually within ( 3 ) days
