Angular contact ball bearing SNR 5303EEG15, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5303EEG15
Rubix:204A8699
EAN:3413520105570



Product details : SNR 5303EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x29 mm |
|---|---|
| Logistic Weight | 186 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 22.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5300 |
| Cage | polyamide |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 20100 N |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Delivery usually within ( 3 ) days
