Angular contact ball bearing Timken 7322 WNMBRSUC1, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7322 WNMBRSUC1
Rubix:395A9418
EAN:0087796068834

Product details : TIMKEN 7322WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken/Fafnir angular contact ball bearing 7322 WNMBRSUC1 for combined radial and axial loads, open design. Contact angle 40°.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | fafnir |
| Material | steel |
| Angle | 40 ° |
Show UNSPSC/ECL@SS
£ 1,186.78 excl. VAT
/ Each
£ 1,424.14 incl. VAT
- Usually arrives within 14 working days
