SNR - Self-Aligning Ball Bearing - 3212.A
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36.5 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36.5 mm |
Bearing Clearance | cn |
Series | 3200 |
Reference speed | 5200 rpm |
Limit speed | 5800 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 61500 N |
Basic dynamic load, radial - Cr | 68000 N |
Sealing | open |
Usually arrives within 14 working days