Angular contact ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 55,6x170x170 mm |
---|---|
Logistic Weight | 5060 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 55.6 mm |
Bearing Clearance | C3 |
Series | 32..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4350 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 193000 N |
Basic dynamic load, radial - Cr | 161000 N |
Sealing | Open |
Usually arrives within 14 working days