SNR double-row spherical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 146x146x39 mm |
---|---|
Logistic Weight | 2,16 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | brass |
Reference speed | 4300 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 272000 N |
Basic dynamic load, radial - Cr | 267000 N |
Sealing | open |
Usually arrives within 14 working days