Spherical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistic Weight | 3570 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | cn |
Series | 223..-e1-xl |
Cage | steel |
Reference speed | 3800 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 350000 N |
Sealing | open |
Usually arrives within 14 working days