SNR 22324EKF800 SPHERICAL ROLLER BEARING
SNR double row spherical roller bearing
See technical informationReferences
SNR:22324EKF800
Rubix:204A5561
EAN:3413520087593

Product details : SNR 22324EKF800 SPHERICAL ROLLER BEARING
Double row spherical roller bearing, for applications with vibrations, solid monobloc cage, groove and lubrication openings on outer ring, conical bore 1:12, clearance class 4 special version
Spherical roller bearing, main dimensions according to DIN 635, premier with circumference groove and lubrication holes in the outer ring, tapered bore, not sealed.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 275x275x108 mm |
|---|---|
| Logistic Weight | 22528 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2500 rpm |
| Basic static load, radial - C0r | 1280000 N |
| Basic dynamic load, radial - Cr | 1170000 N |
Show UNSPSC/ECL@SS
£ 814.42 excl. VAT
/ Each
£ 977.30 incl. VAT
- Delivery usually within ( 3 ) days
