Precision / Spindle bearing SNR 71908CVUJ74, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
SNR high-precision axial-angular contact ball bearings
See technical informationSee documentsReferences
SNR:71908CVUJ74
Rubix:394A4989
EAN:3413520189020



Documents
Product details : SNR 71908CVUJ74 PRECISION BALL BEARINGS
High-precision axial-angular contact ball bearings, phenolic resin cage, outer-ring guided
Precision single-row angular contact ball bearings, hard-fabric cage, outer-ring guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mto71900 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
| Basic static load, radial - C0r | 11800 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 139.69 excl. VAT
/ Each
£ 167.63 incl. VAT
- Delivery usually within ( 3 ) days
