Precision / Spindle bearing SNR MLE7008CVDUJ74S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Spindle bearings MLE
See technical informationReferences
SNR:MLE7008CVDUJ74S
Rubix:394A6030
EAN:3413520619695

Product details : SNR MLE7008CVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, non-contact seals on both sides of the bearing, cage made of rigid fabric, outer-ring guided, accuracy P4S, light preload, high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x30 mm |
|---|---|
| Logistic Weight | 404 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Series | mtomle7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 417.14 excl. VAT
/ Each
£ 500.57 incl. VAT
- Usually arrives within 14 working days
