Precision / Spindle bearing SNR 7213.H.G1DUJ74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision bearing 72
See technical informationReferences
SNR:7213.H.G1DUJ74
Rubix:394A5437
EAN:3413520177782



Product details : SNR 7213HG1DUJ74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 611.14 excl. VAT
/ Each
£ 733.37 incl. VAT
- Usually arrives within 14 working days
