Precision / Spindle bearing SNR 7001CVUJ74, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
SNR high-precision axial tapered ball bearing
See technical informationReferences
SNR:7001CVUJ74
Rubix:394A4365
EAN:3413520218713



Product details : SNR 7001CVUJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing, single-row, cage of hard tissue, outer race guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 100.88 excl. VAT
/ Each
£ 121.06 incl. VAT
- Delivery usually within ( 3 ) days
