Spindle bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistic Weight | 444 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Series | b70..-e-2rsd-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 24100 N |
Basic dynamic load, radial - Cr | 39000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days