Precision / Spindle bearing FAG XCS71909-E-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm

Angular contact ball bearing

See technical informationSee documents

References

FAG:XCS71909-E-T-P4S-UL
Rubix:274A8687
Manufacturer :0385604880000
EAN:4026677451309
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter68 mm
Width12 mm
See all Specifications

Documents

Product details : FAG XCS71909-E-T-P4S-UL ANGULAR CONTACT BALL BEARING


Spindle bearings XCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seal on both sides, non-contact, restricted tolerances, with Cronidur rings

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter68 mm
Width12 mm
Sealingtwo rubber seals
Seriesxcs719..-e-t-p4s
Materialsteel
Cagephenolic resin
Weight0.13 kg
Precisionp4s (super precision: iso class 4 dimensional / iso class 2 running)
Basic static load, radial - C0r5400 N
Basic dynamic load, radial - Cr13900 N
£ 519.10 excl. VAT
/ Each
£ 622.92 incl. VAT
  • Delivery usually within ( 7 ) days