Precision / Spindle bearing SNR 7202CG1UJ74, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
SNR high-precision axial tapered ball bearing
See technical informationSee documentsReferences
SNR:7202CG1UJ74
Rubix:394A5165
EAN:3413520171674



Documents
Product details : SNR 7202CG1UJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing, single-row, cage of hard tissue, outer race guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 4850 N |
| Basic dynamic load, radial - Cr | 9000 N |
Show UNSPSC/ECL@SS
£ 142.72 excl. VAT
/ Each
£ 171.26 incl. VAT
- Usually arrives within 14 working days
