References
SNR:ESFCE204
Rubix:205A2381
EAN:3413529530298



Documents
Product details : SNR ESFCE204 BEARING UNIT
Cast iron housing, bearing insert with eccentric clamping ring, single lip seal
Cast-iron housing, radial ball bearing insert with eccentric ring, single-lip seal
Strengths
-One-piece JIS and ISO range
-Robust stainless steel protective covers available for many housings
-The shaft insert AGR stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Robust stainless steel protective covers available for many housings
-The shaft insert AGR stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveying systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x104x43 mm |
|---|---|
| Logistic Weight | 580 g |
| Inner diameter | 20 mm |
| Width | 21.4 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 78 mm |
| Height | 18 mm |
| Number of holes | 4 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
- Delivery usually within ( 3 ) days
