References
SKF:FNL 517 A
Rubix:81146432
Manufacturer :263309
EAN:7316572868805

Product details : SKF FNL517A:SKF BEARING HOUSING
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 12669 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 82 mm |
| Material | cast iron |
| Height | 210 mm |
| Length | 210 mm |
| Number of holes | 3 |
Show UNSPSC/ECL@SS
£ 400.25 excl. VAT
/ Each
£ 480.30 incl. VAT
- Delivery usually within ( 3 ) days
