References
SNR:FAE205
Rubix:205A3617
EAN:3413520565435

Documents
Product details : SNR FAE205 HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Material | cast iron |
| Height | 35.9 mm |
| Length | 124 mm |
| Number of holes | 2 |
| Outer diameter | 37.4 mm |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Usually arrives within 14 working days
