SNR - Housing bearing - UCF207
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 92 mm |
Logistics dimensions (L x W x H) | 125x125x50 mm |
---|---|
Logistic Weight | 1544 g |
Inner diameter | 35 mm |
Width | 42.9 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Cast Iron |
Length | 117 mm |
Series | UCF200 |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1.5 kg |
Usually arrives within 14 working days