References
SNR:UCFC216
Rubix:205A9897
EAN:3413529509539




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 200 mm |
Documents
Product details : SNR UCFC216 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x250x100 mm |
|---|---|
| Logistic Weight | 9087 g |
| Inner diameter | 80 mm |
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 200 mm |
| Material | cast iron |
| Length | 240 mm |
| Series | ucfc200 |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 8.94 kg |
Show UNSPSC/ECL@SS
£ 129.53 excl. VAT
/ Each
£ 155.44 incl. VAT
- Delivery usually within ( 3 ) days