References
SNR:EXFA203N
Rubix:205A3013
EAN:3413529526000




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
Documents
Product details : SNR EXFA203N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x102 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 17 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.55 kg |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Usually arrives within 14 working days