References
SNR:UCP204
Rubix:206A0590
EAN:3413529504336





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : SNR UCP204 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x70x42 mm |
|---|---|
| Logistic Weight | 683 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | casting |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | two-bolt pillow block (bottom foot mount), grey cast housing, set-screw locking |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | seal with slinger |
| Lubrication | grease (grease fitting m6x1) |
| Series | ucp200 |
| Weight | 0.67 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
- Delivery usually within ( 3 ) days