Ball bearing unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 165 mm |
Shaft Height | 57.2 mm |
Logistics dimensions (L x W x H) | 65,1x203x100 mm |
---|---|
Logistic Weight | 2781 g |
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 165 mm |
Shaft Height | 57.2 mm |
Material | Cast Iron (Housing);Steel (Bearing) |
Height | 114 mm |
Length | 203 mm |
Total bearing width | 62.7 mm |
Series | SY |
Weight | 2.78 kg |
Number of holes | 2 |
Outer diameter | 62.51 mm |
Width | 54 mm |
Usually arrives within 14 working days