References
SNR:USFD206
Rubix:102A1547
EAN:3413529510559




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : SNR USFD206 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, single lip seal
Cast iron housing, radial insert bearing with set screw, single-lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where severe mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where severe mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, handling/material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x95x44 mm |
|---|---|
| Logistic Weight | 714 g |
| Inner diameter | 30 mm |
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Series | usfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.67 kg |
Show UNSPSC/ECL@SS
£ 17.35 excl. VAT
/ Each
£ 20.82 incl. VAT
- Delivery usually within ( 3 ) days