References
NTN:CM-UCFC208D1
Rubix:205A1987
EAN:4547359048063


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : NTN CM-UCFC208D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC208D1
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Height | 66 mm |
| Length | 145 mm |
| Series | ucfc200 |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Outer diameter | 80 mm |
| Weight | 2.4 kg |
Show UNSPSC/ECL@SS
£ 46.22 excl. VAT
/ Each
£ 55.46 incl. VAT
- Delivery usually within ( 3 ) days