Insert bearing with set screw SKF YAR 208-108-2F, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 21 mm

Insert Bearing

See technical information

References

SKF:YAR 208-108-2F
Rubix:103A1423
Manufacturer :30236
EAN:7316577754615
brand logo

Technical specifications

Inner diameter38.1 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : SKF BEARING INSERT YAR 208-108-2F


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Applications

Food and beverage industry

Technical specifications


Attributes
Logistics dimensions (L x W x H)49,2x80x80 mm
Logistic Weight627,2 g
Inner diameter38.1 mm
Outer diameter80 mm
Width21 mm
Bearing Clearancecn
Sealingone rubber seal and one metal shield
Seriesyar
Materialsteel (bearing)
Cagepolyamide
Reaming38.1 mm
Limit speed4800 rpm
Total bearing width49.2 mm
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr30700 N
Weight0.65 kg
£ 39.57 excl. VAT
/ Each
£ 47.48 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories