Insert bearing with set screw INA GYE35-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE35-XL-KRR-B
Rubix:102A7459
Manufacturer :0008124470000
EAN:4012802782837

Product details : INA GYE35-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
- In stock: Next day delivery
