Insert bearing with eccentric clamping ring SNR EX208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
SNR - Insert Bearing - EX.204.G2
See technical informationReferences
SNR:EX208G2T20
Rubix:205A2815
EAN:3413529579631




Product details : SNR EX208G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by eccentric locking collar, seal with slinger,
Housing bearing insert, cover disc and extended inner ring on both sides of the bearing, SNR re-lubrication system, suitable for operating temperatures up to +200°C, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x85x65 mm |
|---|---|
| Logistic Weight | 785 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 42.8 mm |
| Basic dynamic load, radial - Cr | 29600 N |
| Sealing | open |
| Bearing Clearance | c4 |
| Cage | steel |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery usually within ( 3 ) days
