Y-bearing YET Series
Inner diameter | 34.93 mm |
---|---|
Outer diameter | 72 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 38,9x72x72 mm |
---|---|
Logistic Weight | 470 g |
Inner diameter | 34.93 mm |
Outer diameter | 72 mm |
Width | 25.4 mm |
Series | YET |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Sealing | Open |
Usually arrives within 14 working days