Insert bearing with eccentric clamping ring SNR EX314G2, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 68.3 mm
SNR - Insert Bearing - EX.204.G2
See technical informationReferences
SNR:EX314G2
Rubix:205A2905
Manufacturer :EX.314.G2
EAN:3413529503247



Product details : SNR EX314G2 INSERT BEARING
spherical outer diameter with locking pin, fixing by eccentric locking collar, seal with slinger,
Housing bearing insert, cover plate and extended inner ring on both sides of the bearing, SNR re-lubrication system, eccentric ring fastening
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Material | steel |
| Width | 68.3 mm |
| Basic dynamic load, radial - Cr | 104260 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 68000 N |
Show UNSPSC/ECL@SS
£ 106.90 excl. VAT
/ Each
£ 128.28 incl. VAT
- Usually arrives within 14 working days
