Insert bearing with eccentric clamping ring SNR EX310G2, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
SNR - Insert Bearing - EX.204.G2
See technical informationReferences
SNR:EX310G2
Rubix:205A2893
Manufacturer :EX310G2
EAN:3413529503209



Product details : SNR EX310G2 INSERT BEARING
spherical outer diameter with locking pin, fixing by eccentric locking collar, seal with slinger,
Bearing housing insert, cover plate and extended inner ring on both sides of the bearing, SNR re-lubrication system, eccentric ring fastening
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | steel |
| Width | 49.2 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 37800 N |
Show UNSPSC/ECL@SS
£ 51.07 excl. VAT
/ Each
£ 61.28 incl. VAT
- Delivery usually within ( 3 ) days
