Insert bearing with set screw SNR UC206G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm

SNR - Insert Bearing - UC.201.G2L4

See technical information

References

SNR:UC206G2L4
Rubix:205A9165
Manufacturer :UC.206.G2L4
EAN:3413520968892
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width38.1 mm
See all Specifications

Product details : SNR UC206G2L4 INSERT BEARING


zinc-coated insert, spherical outer diameter, fixing by socket set screw, L4 sealing system

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width38.1 mm
Bearing Clearancec3
Sealingtwo rubber seals
Seriesuc200
Materialchrome steel
Cagesteel
Reaming30 mm
Lubrication Typegreased for life, re-lubricatable
Total bearing width38.1 mm
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19500 N
Lubricantstandard grease (lithium soap, nlgi ii)
Weight0.32 kg
£ 15.87 excl. VAT
/ Each
£ 19.04 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories