SNR - Insert Bearing - UC.202-10.G2.L3
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Bearing Clearance | c3 |
Series | uc200 |
Cage | steel |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Usually arrives within 14 working days