Insert Bearing
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 55,6x100x100 mm |
---|---|
Logistic Weight | 1174 g |
Inner diameter | 50.8 mm |
Outer diameter | 100 mm |
Width | 55.6 mm |
Series | YAR |
Cage | Other |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 43600 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days