Insert bearing with set screw INA GYE15-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE15-XL-KRR-B
Rubix:238A1089
Manufacturer :0009706460000
EAN:4012802821444

Product details : INA GYE15-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 27.4 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
- Delivery usually within ( 7 ) days
