Insert bearing with set screw NTN UC213D1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm

NTN - Insert Bearing - UC213D1

See technical information

References

NTN:UC213D1
Rubix:205A9269
EAN:4547359232899
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width65.1 mm
See all Specifications

Product details : NTN UC213D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x123x70 mm
Logistic Weight1895 g
Inner diameter65 mm
Outer diameter120 mm
Width65.1 mm
Bearing Clearancecn
Sealingopen
Seriesuc200
Cagesteel
£ 50.22 excl. VAT
/ Each
£ 60.26 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories