Insert bearing with set screw SNR UC218G2L3, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
SNR - Insert Bearing - UC218G2L3
See technical informationReferences
SNR:UC218G2L3
Rubix:205A9317
EAN:3413529581023




Product details : SNR UC218G2L3 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, triple lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 166x166x102 mm |
|---|---|
| Logistic Weight | 4160 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 96 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 146.65 excl. VAT
/ Each
£ 175.98 incl. VAT
- Delivery usually within ( 3 ) days
