SNR - Bearing Unit - SUC.201
Inner diameter | 30.163 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Inner diameter | 30.163 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Bearing Clearance | c3 |
Series | suc200 |
Cage | stainless steel |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 15300 N |
Usually arrives within 14 working days