Insert bearing with set screw SNR MUC206FD, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:MUC206FD
Rubix:205A4949
EAN:3413520462925




Product details : SNR MUC206FD INSERT BEARING
stainless steel insert, spherical outside diameter with pin, fastening with fixing screw, seal with sealing ring, food-safe grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x40 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | muc200 |
| Cage | stainless steel |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
Show UNSPSC/ECL@SS
£ 37.35 excl. VAT
/ Each
£ 44.82 incl. VAT
- Delivery usually within ( 3 ) days
